Shop All Micrometer Accessories
Starrett
Micrometer Head
Mfr # H823C/D/E
Zoro # G0663638
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 in to 1 in
- SPC Output No
- Features Reading Surfaces Satin Finished for Easy Readability
- Thimble Plain
- Resolution 0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # H823C/D/E
- Zoro # G0663638
- UPC # 049659530605
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Micrometer Head |
Range | 0 in to 1 in |
SPC Output | No |
Features | Reading Surfaces Satin Finished for Easy Readability |
Thimble | Plain |
Resolution | 0.001 in |
Operation Type | Mechanical |
Lock Nut Type | Lock Nut |
Maximum Measurement - Inch | 1 in |
Rotating Spindle (Yes/No) | No |
Minimum Measurement - Inch | 0 in |
Long Form Calibration Certificate | No |
Spindle Material | Steel |
Accuracy | 0.0001 in |
Spindle Shape | Flat |
Thimble Type | Plain |
Scale Finish | Satin |
Description
Mechanical Micrometer Head, Range 0 in to 1 in, Resolution 0.001 in, SPC Output No, Operation Type Mechanical, Thimble Type Plain, Features Reading Surfaces Satin Finished for Easy Readability, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Accuracy 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Crimpers, Benders And Formers, Crimper Die (856-9)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 1-1/16 (C12691)
- FOWLER Electronic Edge Finder (545756000)
- BON TOOL Bon 84-429 Trowel Holster, Leather (84-429)
- STARRETT Cutnipper (1X-7)
- STARRETT Steel/Vinyl Case Only (450ZZ-6)
- STARRETT Depth Rod, 2"-3" for 440 Dpth Micrometers (PT99333)
- STARRETT End Measuring Rod Set, 1/4, 3/8 Dia, 11 Pcs (S234G)
- STARRETT Depth Rod, 3"-4" for 440 Dpth Micrometers (PT99334)
- STARRETT Coupling W/Extra Beam (C251D)
- STARRETT Wood Case, S436EZ Micrometer Sets (938)
- Starrett Micrometer Accessories