Shop All Micrometer Accessories
Starrett
Micrometer Head
Mfr # H124A/B
Zoro # G0663610
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 in to 1/2 in
- Thimble Plain
- SPC Output No
- Features Reading Surfaces Satin Finished for Easy Readability
- Resolution 0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # H124A/B
- Zoro # G0663610
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dimension Type | Inch |
Details
Item | Mechanical Micrometer Head |
Range | 0 in to 1/2 in |
Thimble | Plain |
SPC Output | No |
Features | Reading Surfaces Satin Finished for Easy Readability |
Resolution | 0.001 in |
Minimum Measurement - Inch | 0 in |
Accuracy | 0.0001 in |
Spindle Material | Steel |
Maximum Measurement - Inch | 1/2 in |
Long Form Calibration Certificate | No |
Thimble Type | Plain |
Scale Finish | Satin |
Operation Type | Mechanical |
Spindle Shape | Flat |
Rotating Spindle (Yes/No) | No |
Description
Mechanical Micrometer Head, Range 0 in to 1/2 in, Resolution 0.001 in, SPC Output No, Operation Type Mechanical, Thimble Type Plain, Features Reading Surfaces Satin Finished for Easy Readability, Maximum Measurement - Inch 1/2 in, Minimum Measurement - Inch 0 in, Accuracy 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN28)
- SUPERIOR STEEL T30 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT130-50PK)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (5108MAX)
- WESTWARD WESTWARD Tool Box, Steel, Red, 20-1/2 in W x 8-1/2 in D x 14 in H (10J165)
- STARRETT Mounting Attachment 716 Indicator Tester (PT26009)
- STARRETT Jack Only (191A)
- STARRETT Heavy Spring Tempered Steel Rule (C416R-72)
- STARRETT Wood Case for Micrometer, 4"/100mm (952)
- STARRETT Wood Case for S436AZ/S226AZ (955)
- STARRETT Micrometer Head (460MB)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-1)
- Starrett Precision Measuring Tools