Shop All Micrometer Accessories
Starrett
Micrometer Head
Mfr # 460MB
Zoro # G0663540
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 mm to 13 mm
- Mounting Hub Dia. 15/64 in
- SPC Output No
- Resolution 0.01 mm
- Spindle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 460MB
- Zoro # G0663540
- UPC # 049659644470
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Mounting Hub Dia. | 15/64 in |
Dimension Type | Metric |
Spindle Diameter | 3.5 mm |
Mouting Hub Diameter | 6 mm |
Details
Item | Mechanical Micrometer Head |
Range | 0 mm to 13 mm |
SPC Output | No |
Resolution | 0.01 mm |
Spindle Material | Steel |
Spindle | Flat |
Features | Reading Surfaces Satin Finished for Easy Readability |
Rotating Spindle (Yes/No) | Yes |
Thimble | Plain |
Thimble Type | Plain |
Accuracy | 0.002 mm |
Minimum Measurement - mm | 0 mm |
Scale Finish | Satin Chrome |
Maximum Measurement - mm | 13 mm |
Long Form Calibration Certificate | No |
Operation Type | Mechanical |
Spindle Shape | Flat |
Description
Mechanical Micrometer Head, Range 0 mm to 13 mm, Resolution 0.01 mm, Accuracy 0.002 mm, Dimension Type Metric, Mouting Hub Diameter 6 mm, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Plain, Long Form Calibration Certificate No, Maximum Measurement - mm 13 mm, Minimum Measurement - mm 0 mm, Scale Finish Satin Chrome, Spindle Diameter 3.5 mm, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Horiz-Vert-Square Rotary Laser Kit+, 180 (LAR 160G)
- ESTWING MFG CO Estwing Mfg Co. 40 Oz Blacksmith Hammer With Fiberglass Handle MRF40BS (MRF40BS)
- BOSCH Masonry Drill Set (HCBG700T)
- KLEIN TOOLS 1/4" Drive Socket Wrench Set, 13 pcs (65500)
- STARRETT Wood Case for Micrometer, 3"/75mm (922)
- STARRETT Movable Bridge, 20"/500mm (PT06134)
- STARRETT Cone Contacts, 30mm 5002BZ Series, PR (PT06139)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-6)
- STARRETT Depth Rod, 1"-2" for 440 Dpth Micrometers (PT99332)
- STARRETT Micrometer Extension (78/782J)
- STARRETT Jack Only (191A)
- Starrett Precision Measuring Tools