Shop All Micrometers
Starrett
Micrometer Electronic
Mfr # 3732MEXFL-25
Zoro # G0960891
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Electronic
- Features Balanced Frame Design for Comfortable and Accurate Measuring, Large, Easy-to-Read, High-Contrast LCD Digital Readout, Inch/Millimeter Metric Conversion Provides Simple, Universal, Standardized Unit of Measurement At any Position
- Includes Large, Easy-to-Read, High-Contrast LCD Digital Readout, (1) 3-volt Battery
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 3732MEXFL-25
- Zoro # G0960891
- Country of Origin China
- Category Micrometers
Details
Item | Electronic Micrometer without Output |
Resolution | 0.00005"/0.001mm |
Range | 0 to 0.984"/0 to 25mm |
Operation | Electronic |
Features | Balanced Frame Design for Comfortable and Accurate Measuring, Large, Easy-to-Read, High-Contrast LCD Digital Readout, Inch/Millimeter Metric Conversion Provides Simple, Universal, Standardized Unit of Measurement At any Position |
Includes | Large, Easy-to-Read, High-Contrast LCD Digital Readout, (1) 3-volt Battery |
Spindle | Flat |
Anvil | Flat |
Thimble | Friction |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Description
Micrometer Electronic, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG HDRetaining Ring Plier, Int/Ext, Tip Kit (87)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x2x4 (C32681)
- KODIAK CUTTING TOOLS .935 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482488)
- MILWAUKEE TOOL 4 in. Diamond Ultra Wet Core Bit (48-17-5040)
- STARRETT Electronic Micrometer, 1 to 2", 0.00005 Res (3732XFL-2)
- STARRETT Wireless Digital Blade Micrometer (W786.1P-1)
- STARRETT Electronic Micrometer, 3 to 4", 0.00005 Res (3732XFL-4)
- STARRETT Groove Micrometer, 0.050 to 1.050" (260Z)
- STARRETT Micrometer Ratchet Stop Only, 440 Series (PT19803)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-8)
- STARRETT Micrometer Inside (78XTZ-138)
- Starrett Precision Gauges & Accessories