Shop All Micrometers
Starrett
Micrometer Digital
Mfr # V216MXFL-25
Zoro # G0960970
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Operation Mechanical
- Features Clear, Easily Read Numbers Reduce Errors, Balanced Frame Design for Comfortable and Accurate Measuring, Gracefully Designed Tapered Frame for Use in Narrow Slots and Tight Places, Carbide Measuring Faces, Micro-Lapped Measuring Faces
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # V216MXFL-25
- Zoro # G0960970
- Country of Origin United States
- Category Micrometers
Details
Item | Digital Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Mechanical |
Features | Clear, Easily Read Numbers Reduce Errors, Balanced Frame Design for Comfortable and Accurate Measuring, Gracefully Designed Tapered Frame for Use in Narrow Slots and Tight Places, Carbide Measuring Faces, Micro-Lapped Measuring Faces |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Description
Micrometer Digital, IP Rating Not Rated, Long Form Calibration Certificate No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Stainless Steel (K0646.1531105)
- PFERD 6" Hand File - Bastard Cut (11036)
- POWERBUILT 3/8" Titanium Coated Drill Bit (642618)
- TUNGALOY Turning Indexable Insert, TPG322 TH, PK10 (6808852)
- STARRETT Outside Micrometer, 0 to 25mm Range (T436.1XRL-10)
- STARRETT Micrometer Inside (823FZ)
- STARRETT Depth Micrometer, Non-Rotating, 0-6" (449BZ-6R)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- STARRETT Blade Micrometer, 4-5", 0.001" Res (486P-5)
- STARRETT Depth Micrometer, 0 to 9", 0.001" Res (440Z-9RL)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Steel (112-177)
- Starrett Precision Measuring Tools