Shop All Micrometers
Starrett
Micrometer Digital
Mfr # T216XRL-5
Zoro # G0951800
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Clear, easily read numbers reduce errors, Balanced Frame Design for Comfortable and Accurate Measuring, Gracefully Designed Tapered Frame for Use in Narrow Slots and Tight Places, Carbide Measuring Faces, Micro-Lapped Measuring Faces, Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # T216XRL-5
- Zoro # G0951800
- Country of Origin United States
- Category Micrometers
Details
Item | Digital Micrometer |
Resolution | 0.0001" |
Range | 4 to 5" |
Operation | Mechanical |
Features | Clear, easily read numbers reduce errors, Balanced Frame Design for Comfortable and Accurate Measuring, Gracefully Designed Tapered Frame for Use in Narrow Slots and Tight Places, Carbide Measuring Faces, Micro-Lapped Measuring Faces, Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Description
Micrometer Digital, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- KLEIN TOOLS Apprentice Tool Kit, 6-Piece (92906)
- BESSEY 39-1/2" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV100M)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510108)
- STARRETT Digital Outside Micrometer, 1", Ratchet (T216XRL-1)
- STARRETT End Cap, Inside Micrometer Head (PT07348)
- STARRETT Depth Micrometer, 0 to 3" (440Z-3RL)
- STARRETT Anvil for 220/790 Micrometers (PT13017)
- STARRETT Inside Micrometer, 4 to 40" (823EZ)
- STARRETT Digital Micrometer Depth Gage (762.1XFL-2)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- Starrett Precision Gauges & Accessories