Shop All Micrometers
Starrett
Micrometer Digital
Mfr # T216XRL-4
Zoro # G0951819
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Clear, easily read numbers reduce errors, Balanced Frame Design for Comfortable and Accurate Measuring, Gracefully Designed Tapered Frame for Use in Narrow Slots and Tight Places, Carbide Measuring Faces, Micro-Lapped Measuring Faces, Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # T216XRL-4
- Zoro # G0951819
- Country of Origin United States
- Category Micrometers
Details
Item | Digital Micrometer |
Resolution | 0.0001" |
Range | 3 to 4" |
Operation | Mechanical |
Features | Clear, easily read numbers reduce errors, Balanced Frame Design for Comfortable and Accurate Measuring, Gracefully Designed Tapered Frame for Use in Narrow Slots and Tight Places, Carbide Measuring Faces, Micro-Lapped Measuring Faces, Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Knurled Ring Type |
Long Form Calibration Certificate | No |
IP Rating | Not Rated |
Description
Micrometer Digital, IP Rating Not Rated, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- BOSCH Cordless Band Saw, 28 7/8" Blade Length (GCB18V-2N)
- PROTO 1/2 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (J7326M)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- STARRETT Interchangeable Anvil Micrometer, 0 to 4" (224AARLZ)
- STARRETT Outside Micrometer, 3 to 4", 0.001" (436.1XRL-4)
- STARRETT Electronic Micrometer, 0 to 1", 0.00005 Res (3732XFL-1)
- STARRETT Micrometer Inside (124DZ)
- STARRETT Outside Micrometer w/SLC, 1", Ratchet (T230XRL W/SLC)
- STARRETT Tube Type Outside Micrometer, 1" (569AXP)
- STARRETT Micrometer Inside (124MBZ)
- Starrett Precision Gauges & Accessories