Shop All Micrometers
This Product is Discontinued
Starrett
Micrometer Digital (Discontinued)
Mfr # 216XRL-1
Zoro # G0951931
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Operation Mechanical
- Features Simple to use even by the Inexperienced, Clear, Easily Read Numbers Reduce Errors, Balanced Frame Design for Comfortable and Accurate Measuring
- Includes Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 216XRL-1
- Zoro # G0951931
- Country of Origin United States
- Category Micrometers
Dimensions
Spindle Diameter | 0.25 in |
Dimension Type | Inch |
Description
Digit Counter Outside Micrometer, Range 0 in to 1 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Mechanical Display Type Digit Counter, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Includes Fitted Plastic Case, Lock Nut Type Ring, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.