Shop All Depth Gauges
Starrett
Micrometer Depth Gage
Mfr # 445DZ-12RL
Zoro # G0952150
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Style Full
- Range 0 in to 12 in
- Resolution 0.001 in
- Base Length 6 in
- Number of Measuring Rods 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 445DZ-12RL
- Zoro # G0952150
- Country of Origin United States
- Category Depth Gauges
Dimensions
Base Length | 6 in |
Dimension Type | Inch |
Rod Diameter | 5/32 in |
Details
Item | Mechanical Depth Micrometer |
Base Style | Full |
Range | 0 in to 12 in |
Resolution | 0.001 in |
Number of Measuring Rods | 12 |
Long Form Calibration Certificate | No |
Features | Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Satin Chrome Reading Surface is Glare Free and Resists Rust |
Minimum Measurement - Inch | 0 in |
Operation Type | Mechanical |
Case Type | Padded Case |
Case Included | Yes |
Lock Nut Type | Ring |
Anvil Shape | Round |
Accuracy | +/-0.0001 in |
Included Certification | No |
Number of Gauges | 12 |
Thimble Type | Ratchet |
Mechanical Display Type | None |
Maximum Measurement - Inch | 12 in |
Description
Mechanical Depth Micrometer, Range 0 in to 12 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Base Length 6 in, Base Style Full, Dimension Type Inch, Included Certification No, Mechanical Display Type None, Number of Measuring Rods 12, Operation Type Mechanical, Rod Diameter 5/32 in, Anvil Shape Round, Case Included Yes, Case Type Padded Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA3)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45355, 5.00" Length, Chrome plated (2024XD)
- WESTWARD Adj. Wrench, 10", 1-1/8" Cap., Black (1NYB3)
- DRILL AMERICA 3/4"-16x6" HSS Pulley Tap (DWTET6X3/4-16)
- STARRETT Electronic Depth Gage, 0 to 6" Range (3753B-6/150)
- STARRETT Depth Gage (640JZ)
- STARRETT Depth Gage (449AZ-6R)
- STARRETT Depth Gage (445BZ-3RL)
- STARRETT Dial Depth Gage, 1/8 In, 2 1/2 In Base (643JZ)
- STARRETT Depth Gage (440Z-9L)
- STM 6 Depth Gauge With Round Protractor (231270)
- Starrett Measuring and Layout Tools