Shop All Micrometer Accessories
Starrett
Micrometer Ball Attachment, 0.250 In Dia
Mfr # 247D
Zoro # G0691756
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 0.200 in
- Compatible Spindle Diameter 0.25 in
- Number of Pieces 1
- Tip Diameter 0.2 in
- Tip Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 247D
- Zoro # G0691756
- UPC # 049659511772
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Dia. | 0.200 in |
Compatible Spindle Diameter | 0.25 in |
Tip Diameter | 0.2 in |
Compatible Anvil Diameter | 0.25 in |
Details
Item | Micrometer Ball Attachment |
For Use With | Starrett 216, 231, 436.1, 733, 734, 3734, 1212 and 1230 Micrometers |
Number of Pieces | 1 |
Tip Shape | Ball |
Description
The Starrett 247D Micrometer Ball Attachment is a useful tool that can be used with any micrometer. It allows you to take readings on spherical and irregular surfaces. The 0.25 in. diameter ball tip of the micrometer attachment ensures accurate measurements, even on tough surfaces like gaskets and engine blocks. This accessory comes complete with a hard case for safe storage and transport. The 0.2 in. diameter tip is compatible with both standard and vernier anvils measuring up to 0.25 in.. Ideal for use by carpenters, mechanics, machinists and more, this accessory provides quick results without the need for recalibration or fiddling around with dial indicators or other complicated equipment. If you want a tool that's easy to use but still gives accurate results, then the Starrett 247D Micrometer Ball Attachment is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WRENCH STUBBY 7/32" 6 POINT (POJ1207EFS)
- TOOL TIME CORPORATION 8 Piece Tap Socket Set for all MCTI Taps thru 1/2 in. (TO62909)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-700L)
- ULLMAN Hook Pick, Steel, 5-1/8in.L, 1 pcs. (PSP-4C)
- STARRETT Heavy Spring Tempered Steel Rule (C416R-72)
- STARRETT Jack Only (191A)
- STARRETT End Measuring Rod, 3/8 In, w/Rubber Handle (234A-8)
- STARRETT Scratch Gage (29B)
- STARRETT Wood Case for S436AZ/S226AZ (955)
- STARRETT Steel/Vinyl Case Micrometers, 1" (910)
- MITUTOYO Mic Head 2 In, .001 In, .5 In, Pln, F, CT (151-272)
- Starrett Micrometer Accessories