Shop All Rulers and Straight Edges
Starrett
Measuring Stick, 1/2"x12ft, RightLeft Read
Mfr # SM412WRL
Zoro # G4855980
product price: $8.59
/ea
Sold in multiples of 6 for $51.54
$51.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 ft.
- Material Steel
- Size 12 ft. L x 1/2" W
- Graduations 1/16" Reads Right To Left
- Width (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # SM412WRL
- Zoro # G4855980
- UPC # 049659649192
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 ft. |
Size | 12 ft. L x 1/2" W |
Width (In.) | 1/2" |
Details
Material | Steel |
Graduations | 1/16" Reads Right To Left |
Finish | Polyurethane |
Measurement Type | SAE |
Color | White |
Item | Measuring Stick,1/2"x12ft,RightLeft Read |
Description
If you are looking for a measuring stick that can be used in both right and left-handed readings, the Starrett 12 ft L x 1/2" W Measuring Stick is what you need. With graduations of 1/16", this measuring stick has an accuracy of +/- 0.001". Made of steel, it has a polyurethane finish that prevents corrosion and makes it easy to clean. The white color gives it a sleek look that goes well with any decor. The Starrett 12 ft L x 1/2" W Measuring Stick is the perfect tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft/90m Tape Measure, 1/2 in Blade (OTR-18M-300)
- MILWAUKEE TOOL 30-9/16 in. 8/10 TPI Extreme Thick Metal Compact Portable Band Saw Blades (25 pk) (48-39-0635)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- SUPERCUT 54-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (207323)
- STARRETT Steel Rule, Spring Tempered, 24 In, 4R Grad (C604R-24)
- STARRETT Flexible Steel Rule, 6 L x1/2 In W, Chrome (C304R-6)
- STARRETT Steel Rule, Spring Tempered, 6 In, Type 36 (C636ME-150)
- STARRETT Steel Rule, Spring-Tempered, 500mm (C636-500)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- STARRETT Rule Depth Gage, 150mm, mm/1/2mm (237M)
- MITUTOYO Steel Rule (182-231)
- Starrett Measuring and Layout Tools