Shop All Box, I-Beam, and Torpedo Levels
Starrett
Master Precision Level, 15 In, 2 Vials
Mfr # 199Z
Zoro # G1122807
product price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.0005 in
- Color Black
- Top Read Top Read Window
- Number of Level Vials 2
- Number of Plumb Vials 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 199Z
- Zoro # G1122807
- UPC # 049659507195
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Width (In.) | 1.625 in |
Length (In.) | 15 in |
Height (In.) | 3 in |
Overall Width | 1 5/8 in |
Overall Height | 3 in |
Overall Length | 15 in |
Description
The Starrett 199Z Master Precision Level is a high-quality tool for when you need to ensure your measurements are accurate. The level is well suited for all types of construction and repair work. With a total of 2 vials, this level ensures accuracy in both vertical and horizontal planes. It has graduations that indicate 1 division equals 0.0005 In/Ft., which allows you to easily read the measurements from either side of the tool. Made with cast iron, it is sturdy and durable enough to handle even heavy jobs. It also has a ground main vial, which means you can check its accuracy before use by placing it on a flat surface. When precision matters, the Starrett 199Z Master Precision Level will give you the results you need every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-176-A)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010BK-0A0)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91315)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/2" (HSCR-1-1/2-90)
- STARRETT Machinists Level, 12 In, 2 Vials (98-12)
- STARRETT Machinists Level, 6 In, 2 Vials (98-6)
- STARRETT Exact 72 in. Aluminum I-beam Level (KLIX72-N)
- STARRETT Cross Test/Plumb Level, 3 In, 2 Vials (134)
- STARRETT Machinists Level, 12 In, Wood Case (98Z-12)
- STARRETT Bench Level, 3 3/8 In, 1 Vial (130)
- STABILA Magnetic, 96M, 3Pc Go Pack Level Set (48380)
- Starrett Box, I-Beam, and Torpedo Levels