Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Indicator Holder, 100 Lb, 1/4-20
Mfr # 657P
Zoro # G3602961
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 100
- Base Size (In.) 1-15/16 W x 1-5/8 D x 1-7/8 H
- Holes 2
- Switch Type Push Button On/Off
- Construction Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 657P
- Zoro # G3602961
- UPC # 049659527575
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 1-15/16 W x 1-5/8 D x 1-7/8 H |
Thread Size | 1/4-20 |
Base Height | 1 15/16 in |
Base Thread Size | 1/4 in-20 |
Base Length | 1 7/8 in |
Base Size | 1 7/8 in L x 1.625 in W x 1 15/16 in H |
Base Width | 1 5/8 in |
Details
Item | Magnetic Base Only |
Magnetic Pull (Lb.) | 100 |
Holes | 2 |
Switch Type | Push Button On/Off |
Construction | Cast Iron |
Step Type | Flat |
Finish | Black |
Arm Type | Base Only |
Compatible Indicator Mounts | 1/4 in |
Holding Power | 100 lbf |
Magnet Type | On/Off Knob |
Base Type | Magnetic |
Includes Snug | No |
Accessory Type | Magnetic Base Only |
Description
The Starrett 657P Magnetic Indicator Holder is the ideal tool for keeping your indicators in place. It will make your work more accurate and efficient. The magnetic base only has a thread size of 1/4-20, which can be easily attached to various devices. This 100 lb capacity indicator holder has a cast iron construction, making it both sturdy and durable. With an arm type of base only, this holder features a push button on/off switch that makes it easy to use. The magnetic base measures 1 7/8 in L x 1 5/8 in W x 1 15/16 in H with a height of 1 15/16 in.. If you're looking for an indicator holder that's built to last, look no further than the Starrett 657P Magnetic Indicator Holder.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 3 7/8 in Size, Deep Socket, black oxide (J15062L)
- GREENLEE 6-1/2" End Stripper Adapter 6 AWG to 750 MCM (GTSD-1930)
- DYNABRADE Switch, 40744 (40744)
- MILWAUKEE TOOL #4 Copper U Style Die (49-16-U004C)
- STARRETT Universal Snug, 1/4, 5/16, 3/8 In (58S)
- STARRETT Indicator Contact Point, 1 In L, Rounded (PT06677B)
- STARRETT Indicator Contact Point, 3/8L x 1/2 Bell (PT06632-3)
- STARRETT V Block/Clamp (568A)
- STARRETT Clamp Each (161B)
- STARRETT Magnetic Base W/Post Snug (657TW)
- AMPG Body Clamp, Starrett PT07101F (Z1010)
- Starrett Indicators, Indicator Holders & Accessories