Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Indicator Back, 1-7/8 In Dia
Mfr # 676-2
Zoro # G1325563
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1-7/8 Dia x 27/64 in Thick
- Thread Size 5/16-24
- For Use With Dial Test Indicators
- Back Type Magnetic
- Size 3 in x 1 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 676-2
- Zoro # G1325563
- UPC # 049659566482
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Thread Size | 5/16-24 |
Size | 3 in x 1 in x 2 in |
For Indicator Stem Size | 3/8 in |
Details
Item | Magnetic Back |
Features | 1-7/8 Dia x 27/64 in Thick |
For Use With | Dial Test Indicators |
Back Type | Magnetic |
Compatible with Manufacturer Model No. | Starrett 25 Series |
Compatible with AGD Number | 2 |
Material | Steel |
Description
The Starrett 676-2 Magnetic Indicator Back is a versatile tool that can be used with a variety of indicator stems. It has a 1-7/8" diameter and 27/64" thickness, making it compatible with many manufacturers' models. The back type is magnetic, which means you can easily attach the holder to ferrous surfaces. This versatile tool is compatible with AGD number 2 and works well with Starrett 25 Series indicators. With a thread size of 5/16"-24, this indicator base comes in 3" x 1" x 2". The Starrett 676-2 Magnetic Indicator Back will help you work more efficiently when using your indicators.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Impact Socket (SID13110)
- STANLEY 26 ft Tape Measure, 1 in Blade (30-456)
- TE-CO Step Block, 1 In, 2 1/2 to 6 In (40104)
- LENOX Band Saw Blade, 12 ft. 6" L, 1/2" W, 3 TPI, 0.025" Thick, Carbide, Tri-Master Series (89721TRB123810)
- STARRETT Carbide Contact Pnt, 1-23/64"Lx.078" Ball (PT27024)
- STARRETT Indicator Contact Point, 9/32 L, Pointed (PT06632-10)
- STARRETT Clamp Each (161B)
- STARRETT Indicator Back (672-2)
- STARRETT Surface Gage, Steel, 0.375" Rod dia. (57B)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 1/4" dia. (PT06632-17)
- MITUTOYO Mini-Magnetic Stand (7014-10)
- Starrett Indicators, Indicator Holders & Accessories