Shop All Dial Indicators
Starrett
Magnetic Base w/Post Assembly
Mfr # 657T
Zoro # G2251514
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use with all Starrett Test, Back-Plunger, AGD, Dial and Miniature-Dial Indicators; Flexible Post Can be Adjusted to any Position and Locked by Turning a Lever; Useful in Awkward Places that are Hard to Reach with Conventional Holding Devices
- Finish Black
- Includes Flex-O-Post Assembly
- Series 657
- Magnetic Pull (Lb.) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 657T
- Zoro # G2251514
- UPC # 049659527605
- Country of Origin United States
- Category Dial Indicators
Dimensions
Overall Length (In.) | 15 |
Base Size (In.) | 1 15/16 W x 1 5/8 D x 1 7/8 H |
Thread Size | 1/4-20 |
Base Size | 1 7/8 in L x 1.625 in W x 1 15/16 in H |
Base Thread Size | 1/4 in-20 |
Base Length | 1 7/8 in |
Base Height | 1 15/16 in |
Base Width | 1 5/8 in |
Working Length of Post/Lower Arm | 15 in |
Description
Magnetic-Base Indicator Holder, Arm Type Flexible, Base Height 1 15/16 in, Base Length 1 7/8 in, Base Size 1 7/8 in L x 1.625 in W x 1 15/16 in H, Base Type Magnetic, Base Width 1 5/8 in, Compatible Indicator Mounts 3/8 in, Holding Power 100 lbf, Maximum Reach 15 in, Step Type Flat, Working Length of Post/Lower Arm 15 in, Base Thread Size 1/4 in-20, Construction Cast Iron, Includes Snug No, Magnet Type On/Off Knob, Screw Type Knob
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Flexible Ratchet 1/4" Drive Flex Head Ratchet Con (2495)
- DEWALT 10 - 32 NF Tap & No. 21 Drill Bit (DWA1406)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & Two Clips, Fully Molded (1600)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #4 Round (79740)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196B5)
- STARRETT Dial Indicator, 0 to 25mm, 0-100 (25-881J)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- STARRETT Indicator Dial (655-3041J)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3909MA)
- STARRETT Indicator Dial (81-136-622J)
- AMPG Flat Dial Indicator Contact, 1"Od, 4-48 (Z9369SS)
- Starrett Indicators, Indicator Holders & Accessories