Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Base Wo/Indicator
Mfr # 659AZ
Zoro # G0582331
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 150
- Base Size (In.) 16-1/8 x 16-1/8
- Rod Dia. (In.) 0.375
- Upright Post Dia. (In.) 0.750
- Construction Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 659AZ
- Zoro # G0582331
- UPC # 00049659559477
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 16-1/8 x 16-1/8 |
Rod Dia. (In.) | 0.375 |
Upright Post Dia. (In.) | 0.750 |
Thread Size | 3/8-24 |
Overall Length (In.) | 9-3/8 |
Working Length of Upper Arm | 9.375 in |
Base Height | 2 3/8 in |
Base Width | 2 3/8 in |
Base Thread Size | 1/4 in-20 |
Base Size | 3 in L x 2.375 in W x 2.375 in H |
Base Length | 3 in |
Working Length of Post/Lower Arm | 9.375 in |
Working Length of Snug/Third Arm | 1 in |
Description
Magnetic-Base Indicator Holder, Arm Type Rigid, Base Height 2 3/8 in, Base Length 3 in, Base Size 3 in L x 2.375 in W x 2.375 in H, Base Type Magnetic, Base Width 2 3/8 in, Compatible Indicator Mounts Lug-on-Back, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 150 lbf, Maximum Reach 15 in, Step Type V Step, Working Length of Post/Lower Arm 9.375 in, Working Length of Snug/Third Arm 1 in, Working Length of Upper Arm 9.375 in, Base Thread Size 1/4 in-20, Construction Cast Iron
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Knife, Folding Replaceable (12113)
- MILWAUKEE TOOL 1/4 in Drive Torx, 6 pcs (48-22-9530)
- L.H. DOTTIE L.H. Dottie 4-1/2'' Die (4'' Conduit) (HPD412)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14093)
- STARRETT Indicator Contact Point, 3/8L x 3/8 Bell (PT06632-2)
- STARRETT Clamp Each (161AA)
- STARRETT Indicator Contact Point, 2 In L x 1/16 In (PT06632-14)
- STARRETT Indicator Back (672-2)
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- STARRETT V Block/Clamp (568A)
- HHIP 176 lbs Pull Magnetic Base With Fine Adjust On Top Of Base (4401-0533)
- Starrett Indicator Holders, Bases, and Stands