Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Base Wo/Indicator
Mfr # 657A
Zoro # G0582325
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screw Type Knob
- Step Type Flat
- Includes Snug, Swivel Post Assembly
- Construction Cast Iron
- Base Size 1 7/8 in L x 1.625 in W x 1 15/16 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 657A
- Zoro # G0582325
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size | 1 7/8 in L x 1.625 in W x 1 15/16 in H |
Base Height | 1 15/16 in |
Working Length of Snug/Third Arm | 1 in |
Base Thread Size | 1/4 in-20 |
Working Length of Post/Lower Arm | 4 in |
Base Length | 1 7/8 in |
Working Length of Upper Arm | 2 in |
Base Width | 1 5/8 in |
Details
Item | Magnetic-Base Indicator Holder |
Screw Type | Knob |
Step Type | Flat |
Includes | Snug, Swivel Post Assembly |
Construction | Cast Iron |
Fine Adjustment Position | Fine Adjust Base (FAB) |
Magnet Type | On/Off Knob |
Arm Type | Rigid |
Base Type | Magnetic |
Holding Power | 100 lbf |
Includes Snug | Yes |
Compatible Indicator Mounts | 1/4 in |
Maximum Reach | 6 in |
Accessory Type | Magnetic-Base Indicator Holder |
Description
Magnetic-Base Indicator Holder, Arm Type Rigid, Base Height 1 15/16 in, Base Length 1 7/8 in, Base Size 1 7/8 in L x 1.625 in W x 1 15/16 in H, Base Type Magnetic, Base Width 1 5/8 in, Compatible Indicator Mounts 1/4 in, Fine Adjustment Position Fine Adjust Base (FAB), Holding Power 100 lbf, Maximum Reach 6 in, Step Type Flat, Working Length of Post/Lower Arm 4 in, Working Length of Snug/Third Arm 1 in, Working Length of Upper Arm 2 in, Base Thread Size 1/4 in-20, Construction Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #21 (C71121)
- MAKITA 18V LXT® Compact Brushless Router Kit (5.0Ah) (XTR01T7)
- YELLOW JACKET Ratcheting Refrigeration Wrench, 5 5/8 in (60613)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-06-08)
- STARRETT Swivel Post Snug w/Clamp (PT22428)
- STARRETT Magnetic Indicator Holder, 100 Lb, 1/4-20 (657P)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- STARRETT Indicator Contact Point, 2 In L x 1/16 In (PT06632-14)
- STARRETT Dial Indicator Hole Attachment (196F)
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" (PT06632-20)
- POWERMATIC Mobile Base Pm Model 14 Band Saw (2042377)
- Starrett Precision Measuring Tools