Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Base W/Indicator
Mfr # 657E
Zoro # G0957531
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Magnetic Base and Upright Post Assembly, With Inch Reading Indicator 25-131J
- Step Type 1
- Range 0 in to 0.125 in
- Dimension Type Inch
- Reading Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 657E
- Zoro # G0957531
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Dimension Type | Inch |
Dial Size | 2.5 in |
Base Height | 1.89 in |
Base Width | 1.625 in |
Base Length | 1.89 in |
Base Size | 1.89 in L X 1.625 W X 1.89 in H |
Description
Magnetic Base W/Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.0150 In, Black (911101500)
- NACHI AG Power Long Parabolic Drill - 1.4mm (0640830)
- SK PROFESSIONAL TOOLS 1/2" Drive Adapter, SAE, 1 pcs, Chrome (401)
- WESTWARD Adjustable Hand Reamer Set, HSS, 11 Pcs (4LGU4)
- STARRETT Indicator Holder (657-2)
- STARRETT Indicator Contact Point, 1 In L x 1/16 In (PT06632-12)
- STARRETT Clamp Each (161C)
- STARRETT Surface Gage, Steel, 0.375" Rod dia. (57B)
- STARRETT Indicator Contact Point, 2 In L x 1/16 In (PT06632-14)
- STARRETT Indicator Contact Point, 2 In L, Rounded (PT06677F)
- STARRETT Indicator Back (672-2)
- Starrett Indicators, Indicator Holders & Accessories