Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Base W/Indicator
Mfr # 657CZ
Zoro # G0957540
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 Contact Points; Contact Point Adaptor
- Step Type 1
- Range 0 in to 0.2 in
- Case Type Wooden
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 657CZ
- Zoro # G0957540
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Dimension Type | Inch |
Base Length | 1.89 in |
Dial Size | 1.437 in |
Base Width | 1.625 in |
Base Height | 1.89 in |
Base Size | 1.89 in L X 1.625 W X 1.89 in H |
Description
Magnetic Base W/Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51304)
- PROTO Slugging Wrench, Offset, 2-1/8 in., 11 L (JUSN334)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (15784)
- IRWIN Irwin Strait-Line 586-65102 5 Lb. Red Marking Chalk (24721500212)
- STARRETT Upright Base Post (657G)
- STARRETT Magnetic Indicator Back, 1-7/8 In Dia (676-2)
- STARRETT Indicator Contact Point, 3/8L x 3/8 Bell (PT06632-2)
- STARRETT Indicator Back (672-2)
- STARRETT Indicator Contact Point, 1/2 In L, Rounded (PT06677)
- STARRETT Alignment Clamp Set, w/Acc and Case (S668BZ)
- WESTWARD Magnetic V-Base, 85 Lb, Flexible Post (4KY11)
- Starrett Precision Measuring Tools