Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Base W/Indicator
Mfr # 657C
Zoro # G0582298
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Type 1
- Includes 3 Contact Points; Contact Point Adaptor
- Back Type Back Plunger
- Range 0 in to 0.2 in
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 657C
- Zoro # G0582298
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Dimension Type | Inch |
Base Height | 1.89 in |
Base Length | 1.89 in |
Base Size | 1.89 in L X 1.625 W X 1.89 in H |
Base Width | 1.625 in |
Dial Size | 1.437 in |
Description
Magnetic Base W/Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 22mm x 1-1/4 In (50564)
- DRILL AMERICA m22x1.5 HSS Plug Tap and 20.50mm HSS 1/2" Shank Drill Bit (POUM22X1.5)
- ILC Replacement For CAMERON SINO, CSCFT320PX (CS-CFT320PX)
- ALDEN Drill/Extractor Tool, #1 Size, #5, #6 Cap (1257P)
- STARRETT Smartcable Usb Output - 2700 Indicator (2700SCKB)
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" (PT06632-20)
- STARRETT Indicator Contact Point, 9/32 L, Pointed (PT06632-10)
- STARRETT Surface Gage, 3x2-9/16 In, 5/16 Dia, 9 In L (57A)
- STARRETT Indicator Contact Point, 2 In L x 1/16 In (PT06632-14)
- STARRETT Magnetic Indicator Holder, 150 Lb, 3/8-24 (659P)
- HHIP 220 lbs Pull Heavy-Duty Universal Magnetic Base (4401-0538)
- Starrett Indicators, Indicator Holders & Accessories