Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Base W/Indicator
Mfr # 657BZ
Zoro # G0582289
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Type 1
- Includes Body Clamp
- Dial Reading 0-15-0
- Includes Case Yes
- Minimum Measurement - Inch 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 657BZ
- Zoro # G0582289
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Dimension Type | Inch |
Dial Size | 1 in |
Base Size | 1.89 in L X 1.625 W X 1.89 in H |
Base Width | 1.625 in |
Base Height | 1.89 in |
Base Length | 1.89 in |
Description
Magnetic Base W/Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TM25)
- VESTIL Steel Adjustable Pallet Jockey, 4000 lb Capacity, Blue (PJ-2001)
- WALTER Assembly Parts and Accessories FS1474 (FS1474)
- ENM Tach/Hour Meter, 2.64" L, 1.38" W (PT18A0)
- STARRETT Dial Indicator Lever Control (PT99356)
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" (PT06632-20)
- STARRETT Clamp Each (161E)
- STARRETT Indicator Contact Point, 2 In L, Rounded (PT06677F)
- STARRETT Alignment Clamp Set w/196B5 Indicator (S668CZ)
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- Starrett Precision Measuring Tools