Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Base W/Indicator
Mfr # 657B
Zoro # G0957559
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Type 1
- Includes Magnetic Base and Post Assembly, With 711FSAZ Last Word Indicator and PT07101F Body Clamp
- Range 0 in to 0.03 in
- Dial Reading 0-15-0
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 657B
- Zoro # G0957559
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Dimension Type | Inch |
Base Length | 1.89 in |
Base Size | 1.89 in L X 1.625 W X 1.89 in H |
Base Height | 1.89 in |
Base Width | 1.625 in |
Dial Size | 1 in |
Description
Magnetic Base W/Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 9 pcs (KTI-32100)
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Brad Nailer (Tool Only) (DCN680B)
- J.W. WINCO GN300-92-M12 Adjustable Lever Steel (12NA04K)
- STARRETT Clamp Pair (161A)
- STARRETT Shaft Alignment Clamp W/Accessories (S668A)
- STARRETT Magnetic Base W/Post Snug (657TW)
- STARRETT Surface Gage, 3.5x3-3/16, 3/8 D, 12/18 In L (257D)
- STARRETT Indicator Contact Point, 1/2 In L, Pointed (PT06632-6)
- STARRETT Magnetic Base W/Indicator (657C)
- BESSEY Strap Clamp Corner Clips, PK6 (VAC-6)
- Starrett Indicators, Indicator Holders & Accessories