Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Base W/Indicator
Mfr # 657-811Z
Zoro # G0957568
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Magnetic Base and Swivel Post Assembly, With 811-1Z Indicator and PT22428 Swivel Post Snug, with case
- Step Type 1
- Includes Case Yes
- Case Type Wooden
- Dial Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 657-811Z
- Zoro # G0957568
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Dimension Type | Inch |
Base Size | 1.89 in L X 1.625 W X 1.89 in H |
Base Width | 1.625 in |
Dial Size | 1.5 in |
Base Height | 1.89 in |
Base Length | 1.89 in |
Description
Magnetic Base W/Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6701)
- DRILL AMERICA 1/8"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 1/8" (DWDA/CX61/8)
- WESTWARD Precision Slotted Screwdriver 5/32 in Round (401L52)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28206SS)
- STARRETT Clamp Pair (161A)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- STARRETT Indicator Contact Point, 2 In L x 1/16 In (PT06632-14)
- STARRETT Alignment Clamp Set, w/Acc and Case (S668BZ)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- STARRETT Mini-Magnetic Tool Holder (661)
- AMPG Dovetail Indicator Holder, Single, Steel (Z9660)
- Starrett Precision Measuring Tools