Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Base W/Indicator
Mfr # 657-709Z
Zoro # G0957577
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Type 1
- Includes Magnetic Base and Swivel Post Assembly, With 709AZ Indicator and PT22428 Swivel Post Snug, with case
- Graduations 0.0005 in
- Maximum Measurement - Inch 0.03 in
- Dial Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 657-709Z
- Zoro # G0957577
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Dimension Type | Inch |
Base Width | 1.625 in |
Base Size | 1.89 in L X 1.625 W X 1.89 in H |
Dial Size | 1.5 in |
Base Height | 1.89 in |
Base Length | 1.89 in |
Description
Magnetic Base W/Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Lathe Dust Hood (11121)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- ZEBRA SKIMMERS Replacement Belt, Poly, 12 in. (BP-12)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84260)
- STARRETT Clamp Each (161AA)
- STARRETT Indicator Contact Point, 1 In L x 1/16 In (PT06632-12)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- STARRETT Smartcable Usb Output - 2700 Indicator (2700SCKB)
- STARRETT Indicator Contact Point, 9/32 L, Pointed (PT06632-10)
- STARRETT Clamp Pair (161A)
- STARRETT Tool Post Holder (PT99438)
- Starrett Precision Measuring Tools