Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Base W/Indicator
Mfr # 657-650Z
Zoro # G0957586
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Type 1
- Includes Base and Post Assembly Complete Set; 3 Contact Points
- Back Type Back Plunger
- Range 0 in to 0.2 in
- Standards AGD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 657-650Z
- Zoro # G0957586
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Dimension Type | Inch |
Dial Size | 1.671 in |
Base Height | 1.89 in |
Base Width | 1.625 in |
Base Size | 1.89 in L X 1 5/8 W X 1.89 in H |
Base Length | 1.89 in |
Description
Magnetic Base W/Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=4, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0704A4)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70279)
- SOG SEAL Pup(TM) Knife w/Sheath (M37N-CP)
- IDEAL Screwdriver 1/8" Round (36-243)
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" (PT06632-20)
- STARRETT Indicator Contact Point, 2 In L, Rounded (PT06677F)
- STARRETT Snug Assembly w/5/16" Post Hole (PT18718)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- STARRETT Dial Indicator Lever Control (PT99356)
- STARRETT Clamp Each (161E)
- STARRETT Extra-Lngth Cntct Pnt Rglr Style, 1/4" L (PT07215)
- Starrett Precision Measuring Tools