Shop All Dial Indicators
Starrett
Magnetic Base w/Attachments, Rod 0.375 In
Mfr # 657D
Zoro # G1769835
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Three Precision Ground Magnetic Contact Surfaces; Powerful, Permanent Magnetic Base Holds Firmly to Steel or Iron Surfaces Horizontally, Vertically, Upside-Down; The Swivel Post Assembly on these Holders Provides Universal Adjustment in Both Horizontal and Vertical Planes
- Finish Black
- Includes Magnetic Base, Swivel Post Snug and Gage Holding Rod, Upright Post Assembly Including Post
- Series 657
- Rod Dia. (In.) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 657D
- Zoro # G1769835
- UPC # 049659527490
- Country of Origin United States
- Category Dial Indicators
Dimensions
Rod Dia. (In.) | 0.375 |
Base Size (In.) | 1 15/16 W x 1 5/8 D x 1 7/8 H |
Overall Length (In.) | 9-1/2 |
Thread Size | 1/4-20 |
Upright Post Dia. (In.) | 0.375 |
Working Length of Upper Arm | 9.5 in |
Working Length of Snug/Third Arm | 1 in |
Base Thread Size | 1/4 in-20 |
Working Length of Post/Lower Arm | 7.5 in |
Base Height | 1 15/16 in |
Base Size | 1 7/8 in L x 1.625 in W x 1 15/16 in H |
Base Length | 1 7/8 in |
Base Width | 1 5/8 in |
Description
Magnetic-Base Indicator Holder, Arm Type Rigid, Base Height 1 15/16 in, Base Length 1 7/8 in, Base Size 1 7/8 in L x 1.625 in W x 1 15/16 in H, Base Type Magnetic, Base Width 1 5/8 in, Compatible Indicator Mounts Lug-on-Back, Holding Power 100 lbf, Maximum Reach 15 in, Step Type Flat, Working Length of Post/Lower Arm 7.5 in, Working Length of Snug/Third Arm 1 in, Working Length of Upper Arm 9.5 in, Base Thread Size 1/4 in-20, Construction Cast Iron, Includes Snug Yes, Magnet Type On/Off Knob
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 25 Pockets (1163)
- DEWALT Drill Bit, Carbide, DI+, 1/2 In. (00397SD-PWR)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1114)
- UNITED SCIENTIFIC Spectrometer Prism (SPECPRS)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- STARRETT Hardened Steel Contact Point (PT05472)
- STARRETT Indicator Dial (25-431J)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196B1)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-2)
- AMPG Gage Ball Tip, 5/16, 4-48 (Z6942)
- Starrett Indicators, Indicator Holders & Accessories