Shop All Dial Indicators
Starrett
Magnetic Base w/Attachments, Rod 0.250 In
Mfr # 657AA
Zoro # G3211187
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use with all Starrett Test, Back-Plunger, AGD, Dial and Miniature-Dial Indicators
- Finish Black
- Includes All Attachments, Indicator Attachment, Rod, Snug Complete - 1/4 in and 3/8 in Holes, Snug with Two 1/4 in (6.3 mm) Holes
- Series 657
- Switch Type Push button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 657AA
- Zoro # G3211187
- UPC # 049659527438
- Country of Origin United States
- Category Dial Indicators
Dimensions
Upright Post Dia. (In.) | 0.375 |
Rod Dia. (In.) | 0.250 |
Thread Size | 1/4-20 |
Base Size (In.) | 1 15/16 W x 1 5/8 D x 1 7/8 H |
Overall Length (In.) | 9-1/2 |
Base Width | 1 5/8 in |
Base Thread Size | 1/4 in-20 |
Working Length of Snug/Third Arm | 2 in |
Working Length of Upper Arm | 6 in |
Working Length of Post/Lower Arm | 7.5 in |
Base Size | 1 7/8 in L x 1.625 in W x 1 15/16 in H |
Base Length | 1 7/8 in |
Base Height | 1 15/16 in |
Description
This Starrett 657AA Magnetic Base with Attachments is the perfect tool for testing and inspecting equipment. It can be used to hold indicators, test equipment, gauges and other devices in place while you work on them. The magnetic base ensures that your device will stay in place while you are working on it. The push button switch allows you to turn the indicator on or off easily. With a cast iron construction, this black dial indicator holder is both durable and sturdy. It has a 1 7/8" L x 1 5/8" W x 1 15/16" H base size which means it can hold many different types of devices without trouble. The Starrett Dial Indicator Holder is an essential addition to any workshop or garage where tools need testing or checking before use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32926)
- L.H. DOTTIE L.H. Dottie Gear Punch Tool Kit (19pcs set, includes case and gear punch) (GPTK2)
- DRILL AMERICA m18 x 1.25 HSS Plug Tap and 21/32in HSS 1/2in Shank Drill Bit Kit (POUMS18X1.25)
- STARRETT Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3909MA)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MA)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3808MA)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-5-0 (25-511J)
- STARRETT AGD Contact Point Extension, 1/2" Long (PT21697-1/2)
- STARRETT Lug On-Center Back, 81 Dial Indicator (PT06836-1)
- MAHR Dial Indicator, 0 to 1 In, 0-100 (2014698)
- Starrett Dial Indicators