Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Back
Mfr # 676-4
Zoro # G0957595
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 16-1/8 x 16-1/8
- For Use With Dial Test Indicators
- Thread Size 5/16-24
- Overall Length (In.) 33/64
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 676-4
- Zoro # G0957595
- UPC # 00049659566505
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 16-1/8 x 16-1/8 |
Thread Size | 5/16-24 |
Overall Length (In.) | 33/64 |
For Indicator Stem Size | 3/8 in |
Size | 3 in x 1 in x 2 in |
Details
Item | Magnetic Back |
For Use With | Dial Test Indicators |
Construction | Steel |
Finish | Steel Polished |
Features | Requires No Clamps, Rods or Snugs |
Material | Steel |
Back Type | Magnetic |
Compatible with AGD Number | AGD 4 |
Description
Magnetic Back, Back Type Magnetic, Compatible with Brand and Series Starrett Dial Indicators, For Indicator Stem Size 3/8 in, For Use With Dial Test Indicators, Size 3 in x 1 in x 2 in, Compatible with AGD Number AGD 4, Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS T-40 Torque Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-T40-1000x3)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6235)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Int, 50 ft. (40-6200)
- STARRETT V Block/Clamp (568A)
- STARRETT Universal Snug, 5/16, 3/8 In (57S)
- STARRETT Indicator Contact Point, 5/8L x 1/32 In (PT06632-8)
- STARRETT Dial Indicator Lever Control (PT99356)
- STARRETT Clamp Each (161C)
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" (PT06632-20)
- HHIP Mini Centered V-Magnet (4401-0814)
- Starrett Indicators, Indicator Holders & Accessories