Shop All Indicator Holders, Bases, and Stands
Starrett
Magnetic Back
Mfr # 676-1
Zoro # G0953788
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Includes Snug No
- Compatible Indicator Mounts 3/8 in x 5 3/4 in Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 676-1
- Zoro # G0953788
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Details
Item | Magnetic Back |
Construction | Steel |
Includes Snug | No |
Compatible Indicator Mounts | 3/8 in x 5 3/4 in Post |
Description
Magnetic Back, Compatible Indicator Mounts 3/8 in x 5 3/4 in Post, Construction Steel, Includes Snug No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flare Nut Wrench, Head Size 9mm x 11mm (5MR53)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle, 12" (KTI-19212)
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- MILWAUKEE TOOL M18 SAWZALL, M18 DB Blower, 2PK M18 6.0 (2821-20, 2824-20, 48-11-1862)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" (PT06632-20)
- STARRETT Swivel Post Snug w/Clamp (PT22428)
- STARRETT Indicator Contact Point, 5/8L x 1/32 In (PT06632-8)
- STARRETT Carbide Contact Pnt, Altissimo Gage, .120" (PT23943)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- MITUTOYO Needle, Carbide Point (131279)
- Starrett Indicator Holders, Bases, and Stands