Shop All Measuring and Layout Parts
Starrett
Machinists Levels Tube, Replacement Type
Mfr # PT99431
Zoro # G1603712
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 98-8
- For Use With Machinists Level
- Fits Brand Starrett
- Impact Rated No
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT99431
- Zoro # G1603712
- UPC # 049659644982
- Country of Origin United States
- Category Measuring and Layout Parts
Dimensions
Overall Height | 1 in |
Overall Width | 2 in |
Overall Length | 8 in |
Details
For Use With Mfr. Model Number | 98-8 |
For Use With | Machinists Level |
Fits Brand | Starrett |
Impact Rated | No |
Material | Brass |
Item | Machinists Levels Tube |
Type | Replacement |
Number of Pieces | 1 |
Includes | Cross Test Vial |
Compatible with Manufacturer Model Number | 98-8 |
Compatible with Level Type | Machinist's Levels |
Accessory Type | Machinists Levels Tube/Plug Assembly |
Color | Gray |
Compatible Manufacturer Part Number | 98-8 |
Compatible Manufacturer Model Number | 98-8 |
For Use with Mfr. Model Number | 98-8 |
Description
When you need a replacement level tube for your machinists level, this Starrett PT99431 is the right choice. Made of sturdy brass material. Designed to fit Starrett 98-8 models. The tube is used with model number 98-8 and also fits brand Starrett levels. This machinists level tube from Starrett will help you get back to work quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Magnetic Pick-Up Tool, 37 in. L (07247)
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- CRAFTSMAN Sockets, 1/2" Drive 15mm 12 Point Deep S (CMMT44442)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (8419)
- STARRETT Battery for Indicator and Micrometers, 3V (PT61120)
- STARRETT Machinists Levels Tube, Fits Starrett (PT99430)
- STARRETT Machinists Levels Tube, Brass (PT99429)
- STARRETT Lock Bolt Assembly (PT99155)
- STARRETT Replacement Lock Bolt Assembly For 11H-12-4R and C11H-12-4R, Steel (PT99006)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- MITUTOYO Stylus, Standard Stylus (12AAB403)
- Starrett Hand Tool Parts