Shop All Measuring and Layout Parts
Starrett
Machinists Levels Tube
Mfr # PT99432
Zoro # G1603679
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 98-12
- Type Replacement
- Impact Rated No
- Material Brass
- For Use With Machinists Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT99432
- Zoro # G1603679
- UPC # 049659644999
- Country of Origin United States
- Category Measuring and Layout Parts
Dimensions
Overall Width | 2 in |
Overall Height | 1 in |
Overall Length | 12 in |
Details
For Use With Mfr. Model Number | 98-12 |
Type | Replacement |
Impact Rated | No |
Item | Machinists Levels Tube |
Material | Brass |
For Use With | Machinists Level |
Fits Brand | Starrett |
Compatible with Manufacturer Model Number | 98-12 |
Includes | Cross Test Vial, Single Plumb Vial |
Color | Gray |
Compatible with Level Type | Machinist's Levels |
Number of Pieces | 1 |
Accessory Type | Machinists Levels Tube/Plug Assembly |
Compatible Manufacturer Part Number | 98-12 |
Compatible Manufacturer Model Number | 98-12 |
For Use with Mfr. Model Number | 98-12 |
Description
Starrett's PT99432 Machinists Levels Tube is the quality replacement part you need. The tube fits Starrett machinists levels 98-12, 26Z910, 26Z911, 2ZVL5 and 5UAR1. It also fits Grainger models 26Z910, 26Z911, 2ZVL5 and 5UAR1. Made of brass material. You will be satisfied with this Starrett PT99432 Machinists Levels Tube for its durability and strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER OFFSET ALUMINIUM PIPE WRENCH 18" (61364)
- DRILL AMERICA DAM316612 3/16"x6-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316612)
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Black Oxide (J5260B)
- BOSCH 2-Cutter Hammer Drill Bit 7/16" x 8"L, SDS Plus (HC2073)
- STARRETT Replacement Lock Bolt Assembly For 11H-12-4R and C11H-12-4R, Steel (PT99006)
- STARRETT Lock Bolt Assembly, For 4" Square Heads (PT99021)
- STARRETT Lock Bolt Assembly (PT99155)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- STARRETT Machinists Levels Tube, Fits Starrett (PT99430)
- STARRETT Machinists Levels Tube, Brass (PT99429)
- MITUTOYO Ring Gage 2.0in (177-187)
- Starrett Measuring and Layout Parts