Shop All Measuring and Layout Parts
Starrett
Machinists Levels Tube, Fits Starrett
Mfr # PT99430
Zoro # G1603721
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Starrett
- For Use With Mfr. Model Number 98-6
- For Use With Machinists Level
- Impact Rated No
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT99430
- Zoro # G1603721
- UPC # 049659644975
- Country of Origin United States
- Category Measuring and Layout Parts
Dimensions
Overall Width | 2 in |
Overall Length | 6 in |
Overall Height | 1 in |
Details
Fits Brand | Starrett |
For Use With Mfr. Model Number | 98-6 |
For Use With | Machinists Level |
Impact Rated | No |
Material | Brass |
Type | Replacement |
Item | Machinists Levels Tube |
Includes | Cross Test Vial |
Color | Gray |
Number of Pieces | 1 |
Compatible with Manufacturer Model Number | 98-6 |
Compatible with Level Type | Machinist's Levels |
Accessory Type | Machinists Levels Tube/Plug Assembly |
Compatible Manufacturer Part Number | 98-6 |
Compatible Manufacturer Model Number | 98-6 |
For Use with Mfr. Model Number | 98-6 |
Description
Machinists Levels Tube, Overall Length 6 in, Accessory Type Machinists Levels Tube/Plug Assembly, Overall Height 1 in, Overall Width 2 in, Compatible with Grainger Part Number 26Z912, 2ZVL3, Compatible with Level Type Machinist's Levels, Material Brass, Color Gray, Compatible with Manufacturer Model Number 98-6, Includes Cross Test Vial, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Measuring Tool Kit, (4) pcs. (5042-E)
- BOA 17061 GRABIT EXTRACTORS, 4 PC SET (BO17061)
- STARRETT Edge Finder, Single End, 0.200 In Tip (827A)
- SATA Double-X 45 Degree Pliers 13-1/2in (ST70721ST)
- STARRETT Replacement Point, Steel (PT06689)
- STARRETT Replacement Lock Bolt Assembly For 11H-12-4R and C11H-12-4R, Steel (PT99006)
- STARRETT Machinists Levels Tube (PT99432)
- STARRETT Lock Bolt Assembly, Replacement Type (PT99004)
- STARRETT Machinists Levels Tube, Replacement Type (PT99431)
- STARRETT Lock Bolt Assembly, For 4" Square Heads (PT99021)
- MITUTOYO Point, Needle (21AAA047)
- Starrett Hand Tool Parts