Shop All Measuring and Layout Parts
Starrett
Machinists Levels Tube, Brass
Mfr # PT99429
Zoro # G1603688
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With Mfr. Model Number 98-4
- Fits Brand Starrett
- For Use With Machinists Level
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT99429
- Zoro # G1603688
- UPC # 049659644968
- Country of Origin United States
- Category Measuring and Layout Parts
Dimensions
Overall Height | 1 in |
Overall Width | 2 in |
Overall Length | 4 in |
Details
Type | Replacement |
Item | Machinists Levels Tube |
For Use With Mfr. Model Number | 98-4 |
Fits Brand | Starrett |
For Use With | Machinists Level |
Impact Rated | No |
Material | Brass |
Compatible with Manufacturer Model Number | 98-4 |
Accessory Type | Machinists Levels Tube/Plug Assembly |
Color | Gray |
Number of Pieces | 1 |
Compatible with Level Type | Machinist's Levels |
Compatible Manufacturer Part Number | 98-4 |
Compatible Manufacturer Model Number | 98-4 |
For Use with Mfr. Model Number | 98-4 |
Description
The Starrett PT99429 Machinists Levels Tube is the part you need to replace your old or damaged level. The tube comes with a brass construction for durability and reliability. It fits the Starrett 98-4 model, as well as Grainger Item Number 6NAZ2. It is designed to fit brand Starrett levels. You can't go wrong with a Starrett PT99429 Machinists Levels Tube replacement part.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3-1/4" Carbide 118 Deg. Jobber Length Drill Bit (67-815)
- PROTO 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (J5426MH)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT C 10)
- MORTON Black Plastic Hand Knob with 3/8"-16 Tapped Through Hole (7150AE)
- STARRETT Machinists Levels Tube, Replacement Type (PT99431)
- STARRETT Lock Bolt Assembly, For 4" Square Heads (PT99021)
- STARRETT Replacement Lock Bolt Assembly For 11H-12-4R and C11H-12-4R, Steel (PT99006)
- STARRETT Battery for Indicator and Micrometers, 3V (PT61120)
- STARRETT Lock Bolt Assembly (PT99155)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- MITUTOYO Clamp Bezel (130366)
- Starrett Hand Tool Parts