Shop All Box, I-Beam, and Torpedo Levels
Starrett
Machinists Level, 6 In, 2 Vials
Mfr # 98-6
Zoro # G1299794
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.005 in @ 1 ft (80 to 90 Seconds)
- Color Black
- Features Cross Test Vial
- Top Read Top Read Window
- Number of Level Vials 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 98-6
- Zoro # G1299794
- UPC # 049659504415
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Height (In.) | 3 in |
Length (In.) | 6 in |
Width (In.) | 1.5 in |
Overall Width | 1 3/16 in |
Overall Length | 6 in |
Overall Height | 1 3/8 in |
Description
Machinists Level, Overall Height 1 3/8 in, Overall Length 6 in, Overall Width 1 3/16 in, Number of V-Grooves 1, Number of Level Vials 2, Number of Plumb Vials 0, Number of Cross Test Vials 1, Features Cross Test Vial, Total Number of Vials 2, Sensitivity 0.005 in/ft, Mount Type Not Applicable, Frame Material Cast Iron, Level Orientation Horizontal, Precision Vial Properties Graduated, Grounded, Shape Straight, Accuracy 0.005 in @ 1 ft (80 to 90 Seconds), Color Black, Finish Satin, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Extra Thin Wall Deep Impact Socket, 17Mm, 1/2" Drive 6 Point (SUN2617)
- KO-KEN Adaptor 1/4 Square 150mm Ball type 1/4 Hex Drive (110-150B)
- VIM PRODUCTS VIM Tools 12 mm XZN Stubby Driver (XZN112)
- WESTWARD Combination Wrench, 55mm, Metric, 12 pt. (54RZ27)
- STARRETT Machinists Level, 8 In, 2 Vials (98-8)
- STARRETT Pocket Level, 3 1/2 In, 1 Vial (135B)
- STARRETT Pocket Level, 2 1/2 In, 1 Vial (135A)
- STARRETT Machinists Level, 12 In, 2 Vials (98-12)
- STARRETT Master Precision Level, 15 In, 2 Vials (199Z)
- STARRETT Bench Level, 3 3/8 In, 1 Vial (130)
- STARRETT Cross Test/Plumb Level, 3 In, 2 Vials (134)
- Starrett Levels, Compasses, and Plumb Bobs