Shop All Specialty Levels
Starrett
MachinistFTS Level 6IN W/Slc
Mfr # 98-6 W/SLC
Zoro # G0582429
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Vials 2
- Number of Level Vials 2
- Number of 45 Degree Vials 1
- Includes Standard Letter of Certification (SLC)
- Number of Plumb Vials 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 98-6 W/SLC
- Zoro # G0582429
- UPC # 00049659669350
- Country of Origin United States
- Category Specialty Levels
Dimensions
Overall Width | 1 3/16 in |
Overall Length | 6 in |
Overall Height | 1 3/8 in |
Details
Item | Machinists Level |
Total Number of Vials | 2 |
Number of Level Vials | 2 |
Number of 45 Degree Vials | 1 |
Includes | Standard Letter of Certification (SLC) |
Number of Plumb Vials | 0 |
Vial Material | Glass |
Accuracy | 0.005 in |
Number of Mounting Holes | 0 |
Color | Black |
Features | Cross Test Vial, Includes Standard Letter of Certification |
Finish | Satin |
Frame Material | Cast Iron |
Precision Vial Properties | Graduated, Grounded |
Level Orientation | Horizontal |
Top Read | Top Read Window |
Sensitivity | 0.005 in/ft |
Shape | Straight |
Number of Cross Test Vials | 1 |
Number of V-Grooves | 1 |
Vial Shape | Barrel |
Description
Machinists Level, Overall Height 1 3/8 in, Overall Length 6 in, Overall Width 1 3/16 in, Number of V-Grooves 1, Number of Level Vials 2, Number of Plumb Vials 0, Number of Cross Test Vials 1, Features Cross Test Vial, Includes Standard Letter of Certification, Total Number of Vials 2, Sensitivity 0.005 in/ft, Mount Type Not Applicable, Frame Material Cast Iron, Level Orientation Horizontal, Precision Vial Properties Graduated, Grounded, Shape Straight, Accuracy 0.005 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KS Brute Hammer Crimper (20707)
- EUROBOOR TCT Annular Cutter with Universal Shank, 3/4" x 2" (HMLU.3/4)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- MILWAUKEE TOOL Retaining Ring Plier, 0.07" Tip Diameter (48-22-6536)
- STARRETT Bull'S Eye Level (BE-1)
- STARRETT Machinists Level, 4 In (100mm), 1 Vial (98-4)
- STARRETT MachinistFTS Level 12IN W/Slc (98-12 W/SLC)
- KIPP Round Spirit Level Cylindrical, Form:A, D1=30, H=15, Sensitivity 30', Brass, Comp:Polyamide (K1155.1301530)
- GEIER & BLUHM Circular Level, 2-3/4 in. dia, One Circle (2-24001)
- HHIP 8 X 8" Precision Frame Spirit Level (4901-0078)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 36"" (1300-3600)
- Starrett Specialty Levels