Shop All Specialty Levels
Starrett
MachinistFTS Level 12IN W/Slc
Mfr # 98-12 W/SLC
Zoro # G0876480
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Vials 3
- Number of Level Vials 2
- Includes Standard Letter of Certification (SLC)
- Accuracy 0.005 in
- Number of Plumb Vials 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 98-12 W/SLC
- Zoro # G0876480
- UPC # 00049659669343
- Country of Origin United States
- Category Specialty Levels
Dimensions
Overall Length | 12 in |
Overall Height | 2 3/4 in |
Overall Width | 1 7/16 in |
Details
Item | Machinists Level |
Total Number of Vials | 3 |
Number of Level Vials | 2 |
Includes | Standard Letter of Certification (SLC) |
Accuracy | 0.005 in |
Number of Plumb Vials | 1 |
Number of 45 Degree Vials | 1 |
Vial Material | Glass |
Number of Mounting Holes | 0 |
Sensitivity | 0.005 in/ft |
Shape | Straight |
Level Orientation | Horizontal |
Precision Vial Properties | Graduated, Grounded |
Color | Black |
Number of Cross Test Vials | 1 |
Features | Cross Test Vial, Includes Standard Letter of Certification |
Top Read | Top Read Window |
Frame Material | Cast Iron |
Number of V-Grooves | 1 |
Finish | Satin |
Vial Shape | Barrel |
Description
This Starrett 98-12 W/SLC MachinistFTS Level is a high-quality level that will give you an accurate reading. The machinists level has three vials, and each one measures 0.005 in. of accuracy. It also has a total number of vials of 3, and the number of level vials is 3. The vial material is glass, which ensures you get a precise reading every time. With this Starrett 12" MachinistFTS Level, you can take on any project with confidence knowing your work will be accurate to within 0.005 in..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 14ga Swivel Head Shear Kit (DCS494M2)
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (449778)
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCR18)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400G)
- STARRETT Bull'S Eye Level (BE-1)
- STARRETT Machinists Level, 4 In (100mm), 1 Vial (98-4)
- STANLEY Stanley 42-193 Plastic Line Level, 3" Long (42-193)
- STABILA LEVEL YLW TYPE 96M 16""L (38616)
- PRIME-LINE 290mm 11 in. Digital Level Angle Slope, Durable Construction Single Pack (PTD250V)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.181 In L, PK10 (SM056)
- JOHNSON LEVEL & TOOL Cross Check Level, Acrylic, 2-1/4 In, PK10 (SM125)
- Starrett Specialty Levels