Shop All Spring Pins
Starrett
L.S. Starrett 681-52580 565C 4 Inch 1-8 Inch Drive Pin
Mfr # 681-52580
Zoro # G004022500
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 681-52580
- Zoro # G004022500
- UPC # 49659525809
- Country of Origin China
- Category Spring Pins
Dimensions
Fastener Length | 4 in |
Details
Pin Item | Drive Pin |
System of Measurement | Inch |
Basic Material | Steel |
Description
Specially selected tool steel is hardened and tempered to the proper hardnessKnurled finger grips for ease of handling . A special tempering process makes the head less likely to fracture from a hard, off-center blow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-48 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 9/16 in Lg (Z2303)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK (U51000.031.0062)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09267)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- STARRETT L.S. Starrett 681-52578 565A 4 Inch 1-16 Inch Drive Pin (681-52578)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0014)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- ZORO SELECT Spring Pin, Slotted, 6x12mm, PK100 (M39100.060.0012)
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 10 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x10)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51430.040.0018)
- ZORO SELECT Pin, Steel 420-560 HV30, 12mm dia., PK5 (M39140.120.0035)
- Starrett Spring Pins