Shop All Spring Pins
Starrett
L.S. Starrett 681-52578 565A 4 Inch 1-16 Inch Drive Pin
Mfr # 681-52578
Zoro # G004022968
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 681-52578
- Zoro # G004022968
- UPC # 49659525786
- Country of Origin China
- Category Spring Pins
Dimensions
Fastener Length | 4 in |
Details
Pin Item | Drive Pin |
System of Measurement | Inch |
Basic Material | Steel |
Description
Specially selected tool steel is hardened and tempered to the proper hardnessKnurled finger grips for ease of handling . A special tempering process makes the head less likely to fracture from a hard, off-center blow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (8C150KCS)
- MIDWEST FASTENER T-Nut, 3/8"-16, Steel, Zinc Plated, 7/16 in Barrel Ht, 6 PK (60897)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 7/16 in Ht (CLNI20500-050P)
- BIG HORN Birch Wood Dowel Pins (Size: 5/16 Inch x 1-1/2 Inch), PK 100 (14205)
- STARRETT L.S. Starrett 681-52580 565C 4 Inch 1-8 Inch Drive Pin (681-52580)
- ZORO SELECT Spring Pin, Slot, 3/8x1 3/4 L, PK10 (5BY90)
- ZORO SELECT Spring Pin, 13x100mm, Wall Thck2.50mm, PK10 (M39100.130.0100)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/8in, Pln, PK100 (U39100.012.0062)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, 1150lb, PK100 (U51428.009.0100)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK10 (U51431.025.0125)
- ZORO SELECT Spring Pin, Slot, 5/16x3/4 L, Pk25 (5BY75)
- Starrett Spring Pins