Shop All Thickness Gauges
Starrett
Long-Blade Feeler Gauge Set, Dim Type In
Mfr # 172E
Zoro # G305259506
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Blades 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.008 in, 0.01 in, 0.015 in
- Range (In.) 0.002 to 0.015
- Markings Inch
- Application Used in Automotive, Aviation, Diesel and Farm Equipment Manufacture and Service and also in Jig, Fixture, Gage and Experimental Work, Adjusting Tappets, Spark Plugs, Distributor Points, Checking Bearing Clearances and Gear Play, Fitting Pistons, Rings and Pins and Gaging Narrow Slots
- Minimum Thickness - Inch 0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 172E
- Zoro # G305259506
- UPC # 049659506549
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Dimension Type | Inch |
Blade Width | 1/2 in |
Blade Length | 12 in |
Size of Leaves | 1/2 in x 12 in |
Description
Long-Blade Feeler Gauge Set, Finish Unfinished, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.015 in, Minimum Thickness - Inch 0.002 in, Non-Marring No, Number of Feeler Blades 8, Thickness Range 0.002 in to 0.015 in, Tolerance +/-0.00025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1/2" HEIGHT (Z9981-1P)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1121401)
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 14mm (KT92966)
- STARRETT Thickness Gage 006 (666-6)
- STARRETT Thickness Gage, 0.029 In, 1/2 x 12 In (667-29)
- STARRETT Thickness Gage, 0.018 In, 1/2 x 12 In (667-18)
- STARRETT Feeler Gage 30Mm (667M-30)
- STARRETT Thickness Gage, 22 Straight Leaves (572A)
- STARRETT Thickness Gage 005 (666-5)
- STARRETT Thickness Gage, 0.008 In, 1/2 x 12 In (667-8)
- Starrett Precision Gauges & Accessories