Shop All Measuring and Layout Parts
Starrett
Lock Bolt Assembly
Mfr # PT99155
Zoro # G1592162
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R
- Type Replacement
- Fits Brand Starrett
- For Use With 6 in Center Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT99155
- Zoro # G1592162
- UPC # 049659718720
- Country of Origin United States
- Category Measuring and Layout Parts
Dimensions
Compatible Blade Length | 4 in |
Compatible Blade Width | 5/8 in |
Overall Width | 1 in |
Overall Length | 4 in |
Details
Impact Rated | No |
Item | Lock Bolt Assembly |
For Use With Mfr. Model Number | 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R |
Type | Replacement |
Fits Brand | Starrett |
For Use With | 6 in Center Heads |
Material | Steel |
Number of Pieces | 1 |
Head Type | Square |
Finish | Smooth |
Compatible Square Type | Combination Squares |
Color | Black |
Compatible with Manufacturer Model Number | 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R |
Compatible Manufacturer Part Number | 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R |
Compatible Manufacturer Model Number | 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R |
For Use with Mfr. Model Number | 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R |
Description
When it comes to measuring and layout parts, the Starrett PT99155 Lock Bolt Assembly is an essential. It's designed for use with 6" center heads. The lock bolt assembly is made of steel. This replacement part fits Starrett brand tools. With the Starrett PT99155 Lock Bolt Assembly, you'll be equipped to handle all your measuring and layout needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN HSS Step Drill Bit 7/8in. (10311ZR)
- GERBER Multi-Tool, 14Tools, 6-1/2 In. L (47530)
- VAUGHAN 16 in L Replacement Handle For 2 to 4lb. Hammers (634-02)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (80244D2B103050)
- STARRETT Battery for Indicator and Micrometers, 3V (PT61120)
- STARRETT Replacement Point, Contractor Grade (PT06690)
- STARRETT Machinists Levels Tube, Fits Starrett (PT99430)
- STARRETT Replacement Lock Bolt Assembly For 11H-12-4R and C11H-12-4R, Steel (PT99006)
- STARRETT Machinists Levels Tube (PT99432)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- MITUTOYO Sph-51, Stylus (354882)
- Starrett Hand Tool Parts