Shop All Measuring and Layout Parts
Starrett
Lock Bolt Assembly, For 4" Square Heads
Mfr # PT99021
Zoro # G1592077
original price:
$38.99
55% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Starrett
- For Use With 4 in Square Heads
- For Use With Mfr. Model Number 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R
- Type Replacement
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT99021
- Zoro # G1592077
- UPC # 049659121414
- Country of Origin United States
- Category Measuring and Layout Parts
Dimensions
Overall Width | 1 in |
Overall Length | 4 in |
Compatible Blade Width | 5/8 in |
Compatible Blade Length | 4 in |
Details
Fits Brand | Starrett |
For Use With | 4 in Square Heads |
For Use With Mfr. Model Number | 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R |
Type | Replacement |
Item | Lock Bolt Assembly |
Material | Steel |
Impact Rated | No |
Number of Pieces | 1 |
Head Type | Square |
Compatible Square Type | Combination Squares |
Color | Black |
Finish | Smooth |
Compatible with Manufacturer Model Number | 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R |
Compatible Manufacturer Part Number | 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R |
Compatible Manufacturer Model Number | 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R |
For Use with Mfr. Model Number | 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R |
Description
Lock Bolt Assembly, Compatible with Manufacturer Model Number 11H-4-4R, 11HC-4-4R, 33H-4-4R, 33HC-4-4R, C11H-4-4R, C11HC-4-4R, C33H-4-4R, C33HC-4-4R, Compatible with Grainger Part Number 26Y953, 26Y962, 26Y980, 26Y989, 26Z018, 26Z036, 26Z044, 2ZUP7, Head Type Square, Finish Smooth, Material Steel, Compatible Blade Length 4 in, Compatible Square Type Combination Squares, Product Type Lock Bolt Assembly, Color Black, Compatible Blade Width 5/8 in, Overall Length 4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Harpoon Bit, Phillips Screws, 2x70mm, PK10 (05160895001)
- KOMELON Measuring Wheel, Hi Viz, ft./Tenths, 6" (ML1810)
- EXCEL BLADES Front Load Heavy Duty Retractable Utility Knife, 3 #92 Blade Black 6pk (16880)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- STARRETT Lock Bolt Assembly, Replacement Type (PT99004)
- STARRETT Machinists Levels Tube, Fits Starrett (PT99430)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- STARRETT Machinists Levels Tube, Replacement Type (PT99431)
- STARRETT Replacement Lock Bolt Assembly For 11H-12-4R and C11H-12-4R, Steel (PT99006)
- STARRETT Machinists Levels Tube, Brass (PT99429)
- MITUTOYO Carbide Ball Point (131262)
- Starrett Hand Tool Parts