Shop All Specialty Levels
Starrett
Level
Mfr # 98Z-18
Zoro # G0582401
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Vials 4
- Number of Level Vials 2
- Number of Plumb Vials 2
- Includes Standard Letter of Certification (SLC)
- Number of 45 Degree Vials 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 98Z-18
- Zoro # G0582401
- UPC # 00049659504460
- Country of Origin United States
- Category Specialty Levels
Dimensions
Overall Length | 18 in |
Overall Height | 3 3/4 in |
Overall Width | 2 in |
Details
Item | Machinists Level |
Total Number of Vials | 4 |
Number of Level Vials | 2 |
Number of Plumb Vials | 2 |
Includes | Standard Letter of Certification (SLC) |
Number of 45 Degree Vials | 1 |
Vial Material | Glass |
Accuracy | 0.005 in |
Number of Mounting Holes | 0 |
Shape | Straight |
Sensitivity | 0.005 in/ft |
Features | Cross Test Vial |
Frame Material | Cast Iron |
Top Read | Top Read Window |
Vial Shape | Barrel |
Number of V-Grooves | 1 |
Finish | Satin |
Number of Cross Test Vials | 1 |
Color | Black |
Level Orientation | Horizontal |
Precision Vial Properties | Graduated, Grounded |
Description
The Starrett 98Z-18 Level is the perfect solution for precision leveling. The 4 vials ensure that you can measure accurately in any direction. With a 0.005" accuracy, this machinists level will give you highly accurate measurements. Featuring 4 level vials and 2 plumb vials, this level ensures accuracy in any direction. Its glass vial material allows for superior light transmission to provide high visibility even in low light conditions. The Starrett Machinists Level is the ideal tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 15mm (80627)
- PROTO Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261L)
- OTC Grip Wrench Adapter 7/16-14 (205378)
- EXAIR Air Gun Nozzle, 10.5 scfm, 1/8 in (F)NPT (1126)
- STARRETT MachinistFTS Level 12IN W/Slc (98-12 W/SLC)
- STARRETT Machinists Level, 4 In (100mm), 1 Vial (98-4)
- STARRETT Bull'S Eye Level (BE-1)
- STABILA 24 Inch Type 70-2 Level (22924)
- BON TOOL Bon 34-222 Aluminum Level 24" (34-222)
- SITEPRO DL24 24" Digital Box Level (29-DL24)
- DIGI-PAS WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch (2-00285-99)
- Starrett Levels, Compasses, and Plumb Bobs