Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Letter Size Drill Gage, A-Z
Mfr # 198
Zoro # G0536435
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.234-0.413
- Graduations A-Z and Decimal
- Length (In.) 6-1/4
- Finish Satin Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 198
- Zoro # G0536435
- UPC # 049659507188
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 6-1/4 |
Width (In.) | 2-5/16 |
Minimum Size - Wire | 3 AWG |
Dimension Type | Fractional Inch |
Maximum Size (in.) | 0.413 in |
Minimum Size (in.) | 0.234 in |
Length | 6 1/4 in |
Width | 2 5/16 in |
Maximum Size - Wire | 2/0 AWG |
Minimum Size - Inch | 0.234375 in |
Maximum Size - Inch | 0.40625 in |
Details
Item | Drill Bit Gauge |
Measuring Range (In.) | 0.234-0.413 |
Graduations | A-Z and Decimal |
Finish | Satin Chrome |
Material | Steel |
Measuring Range (In./mm) | 0.234-0.413 |
Thickness (In.) | 5/64 |
Features | Hardened and Accurate |
Range | 2/0 AWG to 3 AWG |
Thickness | 5/64 in |
For Use With | For Fractional Inch Drill Bits |
Description
Drill Bit Gauge, Material Steel, Finish Satin Chrome, Dimension Type Fractional Inch, For Use With For Fractional Inch Drill Bits, Maximum Size - Inch 0.40625 in, Maximum Size - Wire 2/0 AWG, Minimum Size - Inch 0.234375 in, Minimum Size - Wire 3 AWG, Number of Holes 26, Length 6 1/4 in, Range 2/0 AWG to 3 AWG, Thickness 5/64 in, Width 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Bondhus 116-12137 13-Pc Hex L-Wrench Setlong .050-3 (116-12137)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- STARRETT 2" (51mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0200)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 14-Piece (6-19 mm) (SIB92101)
- STARRETT Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250- (S4003-250)
- STARRETT Feeler Gauge Set, Dimension Type (467)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- STARRETT Hole Gage Set, 4 Pc, Half Ball, Case (S831EZ)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- STARRETT Tap and Drill Gage, 1-60 (185)
- INSIZE Digital Taper Gauge (1160-10)
- Starrett Precision Gauges & Accessories