Shop All Gauge Blocks and Clamps
Starrett
Leeb G Test Block For 3811A
Mfr # HT-1100G-01
Zoro # G0957601
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # HT-1100G-01
- Zoro # G0957601
- Country of Origin China
- Category Gauge Blocks and Clamps
Details
Item | Leeb G Test Block For 3811A |
Description
Leeb G Test Block For 3811A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- KO-KEN Ratchet Head 165mm 3/4 Sq. Drive (6749-HEAD)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5MM HEX DRIVER IM (GP1905M)
- GREENLEE Brush-Wire 5 Inc 39284 (39284)
- STARRETT V-Block/Clamp Set, 1 Ea, (567)
- STARRETT Pin Gage Set, Minus, 0.061-0.250 In (S4003-250)
- STARRETT Pin Gage Set, Minus, 0.626-0.750 In (S4009-750)
- STARRETT Inspection Block w/Case, 1 to 3 In (706AZ)
- STARRETT Color Code Go/No-Go Gage Hndl, .833-.916" (PT45916)
- STARRETT Magnetic V-Block, 1 3/4 In Capacity (566)
- WESTWARD Gage Block Set, Rectangular, 81 Pc (2YNK8)
- Starrett Gauge Blocks and Clamps