Shop All Layout Fluids
Starrett
Layout Fluid, Liquid, Blue, 4 oz.
Mfr # 1610-4
Zoro # G3036658
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 4 oz
- Color Blue
- Characteristics Quick Drying, Dry Metal Surfaces, Opaque Background Makes Scribed Lines Stand Out Sharp and Clear, Unaffected By Cutting Lubricants and Heat Generated During Machining
- Net Weight (Oz.) 128 oz.
- Application Tool and Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1610-4
- Zoro # G3036658
- UPC # 049659532128
- Country of Origin United States
- Category Layout Fluids
Dimensions
Container Size | 4 oz |
Details
Color | Blue |
Characteristics | Quick Drying, Dry Metal Surfaces, Opaque Background Makes Scribed Lines Stand Out Sharp and Clear, Unaffected By Cutting Lubricants and Heat Generated During Machining |
Item | Machining Layout Fluid |
Net Weight (Oz.) | 128 oz. |
Application | Tool and Die |
Flash Point | -4 Degrees F |
Totally Biodegradable | Biodegradable |
Container Type | Bottle |
Fluid Clarity | Opaque |
Features | Deep Color, Quick Drying |
Form | Liquid |
Fluid Consistency | Liquid |
Description
Machining Layout Fluid, Container Size 4 oz, Bottle, Liquid, Blue, Application Tool and Die, Features Deep Color, Quick Drying, Flash Point -4 Degrees F, Fluid Clarity Opaque, Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Double Acting (100123)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-02NPT MALE STUD CPLG (MC6051-L06-02)
- DAYTON Ind Link Single Offset (2YED6)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- STARRETT Layout Fluid, Liquid, Blue, 32 oz. (1610-32)
- STARRETT Layout Fluid, Aerosol, Blue, 11.5 oz. (1611)
- DYKEM Opaque Staining Color, 8 oz, Red (81491)
- DYKEM Dykem Steel Blue, Layout Fluid, Aerosol Can, 12 oz (80000)
- DYKEM Layout Fluid Remover, 1 gal. (82738)
- DYKEM Layout Fluid Remover and Prep, 930ml (82638)
- SPRAYON Layout Fluid, Blue, 12 Oz. Net (SC0603000)
- Starrett Layout Fluids