Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Jobbers Drill Gage, 1/16-1/2 In
Mfr # 187
Zoro # G1929541
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1/16-1/2
- Graduations 1/64
- Length (In.) 6-1/4
- Material Steel
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 187
- Zoro # G1929541
- UPC # 049659506778
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 6-1/4 |
Width (In.) | 2-5/16 |
Maximum Size (in.) | 0.5 in |
Length | 6 1/4 in |
Width | 2 5/16 in |
Dimension Type | Fractional Inch |
Minimum Size (in.) | 0.005 in |
Minimum Size - Inch | 0.0625 in |
Maximum Size - Inch | 0.5 in |
Minimum Size - Wire | 14 AWG |
Maximum Size - Wire | 5/0 AWG |
Details
Item | Drill Bit Gauge |
Measuring Range (In.) | 1/16-1/2 |
Graduations | 1/64 |
Material | Steel |
Finish | Matte |
Features | Hardened and Accurate |
Measuring Range (In./mm) | 1/16-1/2 |
Thickness (In.) | 5/64 |
Thickness | 5/64 in |
Range | 5/0 AWG to 14 AWG |
For Use With | For Fractional Inch Drill Bits |
Description
Drill Bit Gauge, Material Steel, Finish Matte, Dimension Type Fractional Inch, For Use With For Fractional Inch Drill Bits, Maximum Size - Inch 0.5 in, Maximum Size - Wire 5/0 AWG, Minimum Size - Inch 0.0625 in, Minimum Size - Wire 14 AWG, Number of Holes 29, Length 6 1/4 in, Range 5/0 AWG to 14 AWG, Thickness 5/64 in, Width 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 9 M04X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X30)
- MITUTOYO Electronic Digital Outside Mic (293-230-30)
- ALLPAX Cutting Head, Hollow Punch, 1-5/16" D (AX1326)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- STARRETT Letter Size Drill Gage, A-Z (198)
- STARRETT Internal Micrometer, 1-3/8 to 2" Range (770BXTZ-2)
- STARRETT Internal Micrometer, 6 to 7" Range (770BXTZ-7)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- STARRETT Engineers Taper, Wire, Thickness Gage (245)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- MITUTOYO Screw Pitch Gage, 4 to 56/0.5 to 6mm (188-152)
- Starrett Hole, Drill, Bore, and Wire Gauges