Shop All Screwdriver Sets
Starrett
Jewellers Screw Driver Set
Mfr # S555Z-6
Zoro # G2139306
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #0
- Overall Length 3-3/4"
- Number of Pieces 6
- Features Swivel Knobs are Concave to Fit the Finger and are Hexagonal in Shape to Prevent Rolling, Made For Relatively Small and Very Delicate Work
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # S555Z-6
- Zoro # G2139306
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #0 |
Overall Length | 3-3/4" |
Details
Item | Jewelers Screwdriver Set |
Number of Pieces | 6 |
Features | Swivel Knobs are Concave to Fit the Finger and are Hexagonal in Shape to Prevent Rolling, Made For Relatively Small and Very Delicate Work |
SAE or Metric | SAE |
Material | Nickel Plated Steel |
Bit Style | Phillips |
Description
Jewellers Screw Driver Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Without Grip (K0671.0125X12)
- AMPCO SAFETY TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-3/8D1/2)
- DRILL AMERICA 2-1/2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8064)
- WESTWARD Ratcheting Wrench, Head Size 9/16 in. (1LCP9)
- STARRETT Jewellers Screw Driver Set, #0 Phillips (S555Z-7)
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs (32198)
- INTERTOOL 27 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3351)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 8 pcs (32197)
- VESSEL Vessel VST-3308EVA Wood Compo Non-Slip Tang Thru Screwdriver Set; 8 Piece (VST-3308EVA)
- WILLIAMS Williams Screwdriver Set, 8 Pieces (100P-8MD)
- Starrett Screwdriver Sets