Shop All Precision Measuring Accessories
Starrett
Jack Screw Set, Fine Adj, 3-3/8 In, 6 Pcs
Mfr # SF190
Zoro # G3644182
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fine Adjusting
- Dia. (In.) 1-1/4
- Includes 6 Pieces: 20-Pitch Jack Screw 2-1/4 to 3-3/8 in Range, Extension Base 1 in and 2 in , Auxiliary Pointed Screw, Extension Base for Non-Flat Surface, Extension V Base for Cylindrical Forms
- Application Leveling Work And General Tool Room Use
- Height (In.) 6-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # SF190
- Zoro # G3644182
- UPC # 049659646221
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 1-1/4 |
Height (In.) | 6-3/8 |
Details
Item | Jack Screw Set |
Type | Fine Adjusting |
Includes | 6 Pieces: 20-Pitch Jack Screw 2-1/4 to 3-3/8 in Range, Extension Base 1 in and 2 in , Auxiliary Pointed Screw, Extension Base for Non-Flat Surface, Extension V Base for Cylindrical Forms |
Application | Leveling Work And General Tool Room Use |
Description
Jack Screw Set, Type Fine Adjusting, Height (In.) 6-3/8, Dia. (In.) 1-1/4, Application Leveling Work And General Tool Room Use, Includes 6 Pieces: 20-Pitch Jack Screw 2-1/4 to 3-3/8 in Range, Extension Base 1 in and 2 in , Auxiliary Pointed Screw, Extension Base for Non-Flat Surface, Extension V Base for Cylindrical Forms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311701901)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 3 59/64 in Long (36425)
- VAUGHAN MANUFACTURING 13-3/4 in. 16 oz Commercial Ball Peen Hammer with Wood Handle (15530)
- EAZYPOWER Slotted Power Bit, 8-10, 2" (73351/B)
- STARRETT Tool and Instrument Oil, 4 Fl Oz (1620)
- STARRETT Surface Plate Cover, Black Vinyl, 18x24 In (83023)
- STARRETT Screw-Type Lug Indicator Bck, 13/64" dia. (PT24073)
- STARRETT Master Precision Square Wood Case, 36" (20ZZ-36)
- STARRETT Surface Plate Cover, Black Vinyl, 24x48 In (83026)
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- Starrett Set Up & Alignment Tools