Shop All Precision Measuring Accessories
Starrett
Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs
Mfr # S190
Zoro # G3653361
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Leveling Work And General Tool Room Use
- Includes 6 Pieces: 20-Pitch Jack Screw 2-1/4 to 3-3/8 in Range, Extension Base 1 in and 2 in , Auxiliary Pointed Screw, Extension Base for Non-Flat Surface, Extension V Base for Cylindrical Forms
- Dia. (In.) 1-1/4
- Height (In.) 6-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S190
- Zoro # G3653361
- UPC # 049659506808
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 1-1/4 |
Height (In.) | 6-3/8 |
Details
Item | Jack Screw Set |
Application | Leveling Work And General Tool Room Use |
Includes | 6 Pieces: 20-Pitch Jack Screw 2-1/4 to 3-3/8 in Range, Extension Base 1 in and 2 in , Auxiliary Pointed Screw, Extension Base for Non-Flat Surface, Extension V Base for Cylindrical Forms |
Description
This Starrett S190 Jack Screw Set is an essential tool for your level and precision measuring work. This set consists of 6 pieces that can be used for leveling and general tool room use. It comes in a package of 1 jack screw set, which contains 6 pieces. The diameter of each piece ranges from 1-1/4" to 3-3/8". Each piece has a height of 6 3/8". If you are looking for the ideal solution to your leveling and general tool room needs, then this Starrett S190 Jack Screw Set is definitely what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-1/2" Angle Grinder, 6.0A, Slide, Lock-On (GA4530)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- AIRCAT Composite Impact Wrench, 3/4" (1600-TH-A)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (2 SDR 50I MG)
- STARRETT Surface Plate Cover, Black Vinyl, 36x60 In (83029)
- STARRETT Lug-on Center Back (PT25053)
- STARRETT Protractor Head for Combination Squares (CPR-1224W)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- STARRETT Depth Gage Base Extension, 12 In (3648-320)
- STARRETT Jack Screw Set, 1-1/2 to 2-1/4 In, 6 Pcs (S191)
- MAHR Inductive Probe, 3-1/2"D, 3-1/2"W (5323010)
- Starrett Precision Measuring Tools