Shop All Precision Measuring Accessories
Starrett
Jack Screw Set, 1-1/2 to 2-1/4 In, 6 Pcs
Mfr # S191
Zoro # G3681237
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dia. (In.) 1
- Height (In.) 3-3/4
- Includes 6 Pieces: 20-Pitch Jack Screw 1-1/2 to 2-1/4 in Range, Extension Base 1/2 in and 1 in , Auxiliary Pointed Screw, Extension Base for Non-Flat Surface, Extension V Base for Cylindrical Forms
- Application Leveling Work And General Tool Room Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # S191
- Zoro # G3681237
- UPC # 049659506877
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 1 |
Height (In.) | 3-3/4 |
Details
Item | Jack Screw Set |
Includes | 6 Pieces: 20-Pitch Jack Screw 1-1/2 to 2-1/4 in Range, Extension Base 1/2 in and 1 in , Auxiliary Pointed Screw, Extension Base for Non-Flat Surface, Extension V Base for Cylindrical Forms |
Application | Leveling Work And General Tool Room Use |
Description
Starrett's S191 Jack Screw Set is a 6-piece set of jack screws that can be used for leveling work and general tool room use. This precision measuring accessory is designed to help you level your work and perform general tool room tasks. The jack screw set features a 1-1/2" to 2-1/4" diameter, with each piece measuring 3-3/4" in height. For professionals who need to quickly get their work done, the Starrett S191 Jack Screw Set is a great choice.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Conduit Bender Head, 3/4 EMT, 1/2 Rigid (961)
- STARRETT Steel Rule, Spring Tempered, 6 In, 6R Grad (C606R-6)
- URREA 5F-6R Heavy-duty 1/4” hex power drive slotted bit (14008X)
- DRILL AMERICA 17/64" HSS Black Oxide Jobber Length Drill Bit (DWDN17/64)
- STARRETT Jack Screw, Fine Adj, 2-1/4 to 3-3/8 In (F190A)
- STARRETT Jack Screw Set, Fine Adj, 3-3/8 In, 6 Pcs (SF190)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- STARRETT Lug-Off-Center Back (PT06608-1)
- MITUTOYO Magnetic Stand Adaptor, 3/8" dia. (12AAA220)
- Starrett Set Up & Alignment Tools